SIGN HI-VIS C.P.R. STN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SIGN HI-VIS C.P.R. STN.

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY45369
  • Mfr. Model # 45369
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Height 5-1/2"
  • Item First Aid Sign
  • Width 10"
  • Thickness 55 Mil
  • Legend Style Text and Symbol
  • Operating Temp. Range -40 Degrees F - 194 Degrees F
  • Glow-in-the-Dark No
  • OSHA Compliant Yes
  • Double-Sided Yes
  • ANSI Compliant Yes
  • UV Resistant No
  • Retroreflective Grade Not Retroreflective
  • Sign Shape Rectangle
  • Legend CPR Station
  • Standards ANSI Z53.1-1967: ANSI Z535-2006: OSHA 1910.145
  • Header No Header
  • Sign Material Plastic
  • Sign Subject Matter Medical and Hospital
  • Sign Legend Color Red
  • Printed Language English
  • Sign Background Color White
  • Sign Mounting Style With Mounting Holes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list