Skip Content
SIGN HI RFL 36INX36IN CONSTR SYM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SIGN HI RFL 36INX36IN CONSTR SYM

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFFRC204HP
  • Mfr. Model # FRC204HP
  • UNSPSC # 55121710
  • CATALOGUE PAGE # 2389
  • Shipping Weight 9.4 lbs

Product Details

Traffic signs, Construction Symbol message, high-intesity. Size: 36 inch x 36 inch.

Technical Specs

  • Item Temporary Condition Sign
  • Standards ASTM D 4956, Type III, Type IV, and Type X
  • Handle Material High Intensity Prismatic
  • Sign Material Aluminum

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list