Skip Content
SIGN HI RFL 30INX30IN TRF CNTRL SYM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN HI RFL 30INX30IN TRF CNTRL SYM

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFFRC214HP
  • Mfr. Model # FRC214HP
  • UNSPSC # 55121710
  • CATALOGUE PAGE # 2389
  • Shipping Weight 7.0 lbs

Product Details

Traffic signs, Traffic Control Person Symbol message, high-intensity. Size: 30 inch x 30 inch.

Technical Specs

  • Item Canadian Construction Sign - Stop
  • Handle Material High Intensity Prismatic
  • Standards ASTM D 4956, Type III, Type IV, and Type X
  • Sign Material Aluminum

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List