Skip Content
SIGN HI RFL 30INX30IN T AHAD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN HI RFL 30INX30IN T AHAD

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFFRW405HP
  • Mfr. Model # FRW405HP
  • UNSPSC # 55121710
  • CATALOGUE PAGE # 2390
  • Shipping Weight 7.0 lbs

Product Details

Traffic signs, T Section Ahead message, high-intensity. Size: 30 inch x 30 inch.

Technical Specs

  • Item Intersection Warning Sign: T-Intersection
  • Handle Material High intensity prismatic
  • Standards MUTCD, ASTM D 4956, Type III, Type IV, and Type X
  • Sign Material Aluminum

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list