Skip Content
SIGN HI RFL 24INX24IN TRCKS NT PRMT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN HI RFL 24INX24IN TRCKS NT PRMT

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFFRR041HP
  • Mfr. Model # FRR041HP
  • UNSPSC # 55121710
  • CATALOGUE PAGE # 2390
  • Shipping Weight 4.5 lbs

Product Details

Traffic signs, Heavy Trucks Not Permitted message, high-intensity. Size: 24 inch x 24 inch.

Technical Specs

  • Item Truck Restriction Sign: No Trucks (Symbol)
  • Standards MUTCD, ASTM D 4956, Type III, Type IV, and Type X
  • Handle Material High Intensity Prismatic
  • Sign Material Aluminum

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list