Skip Content
SIGN HI RFL 24INX24IN NO TRN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN HI RFL 24INX24IN NO TRN

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFMR34HP
  • Mfr. Model # MR34HP
  • UNSPSC # 55121710
  • CATALOGUE PAGE # 2390
  • Shipping Weight 4.5 lbs

Product Details

Traffic signs, No U Turn, high-intensity. Size: 24 inch x 24 inch.

Technical Specs

  • Item Lane Guidance Sign: No U-Turn
  • Standards MUTCD, ASTM D 4956, Type III, Type IV, and Type X
  • Handle Material High intensity prismatic
  • Sign Material Aluminum

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list