Skip Content
SIGN HELP KEEP THIS PLANT CLEAN... close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN HELP KEEP THIS PLANT CLEAN...

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY69013
  • Mfr. Model # 69013
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Height 10"
  • Item Notice Sign
  • Width 14"
  • Material Fiberglass
  • Legend Help Keep This Plant Clean Put Rubbish And Scrap In Designated Places
  • Legend/Background Color Black and Blue/White
  • Mounting Style Surface
  • Standards ANSI Z535 and OSHA 1910.145
  • Thickness 100 Mil
  • Language English
  • Subject Matter Maintenance
  • Legend Style Text
  • Header Notice

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list