Skip Content
SIGN HEALTH HINTS CLEAN TOILET ROOM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN HEALTH HINTS CLEAN TOILET ROOM

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY42360
  • Mfr. Model # 42360
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Height 7"
  • Width 10"
  • Item Housekeeping Sign
  • Thickness 44 Mil
  • Legend Style Text
  • UV Resistant No
  • Glow-in-the-Dark No
  • ANSI Compliant Yes
  • Retroreflective Grade Not Retroreflective
  • OSHA Compliant Yes
  • Double-Sided No
  • Sign Shape Rectangle
  • Legend Health Hints Clean Toilet Rooms Mean Good Health Help Keep Dirt Out It's Up To You
  • Header No Header
  • Standards ANSI Z53.1-1967: ANSI Z535-2006: OSHA 1910.145
  • Sign Material Aluminum
  • Sign Subject Matter Cleaning and Maintenance
  • Printed Language English
  • Sign Legend Color Blue
  • Sign Background Color White
  • Sign Mounting Style With Mounting Holes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list