Skip Content
SIGN HANDICAPPED 18X12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN HANDICAPPED 18X12

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY91352
  • Mfr. Model # 91352
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.4 lbs

Technical Specs

  • Item Handicap Parking Sign
  • Height 18"
  • Width 12"
  • Legend Handicapped Pictogram w/Left Arrow
  • Symbol Handicap w/L-Arrow
  • Standards MUTCD, ISO 9001
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
  • Legend Style Symbol
  • Thickness 0.090"
  • Operating Temp. Range -40 Degrees F - 176 Degrees F
  • Header No Header
  • Sign Material Aluminum
  • UV Resistant No
  • ANSI Compliant Yes
  • Glow-in-the-Dark No
  • Retroreflective Grade High Intensity Prismatic
  • Double-Sided No
  • OSHA Compliant Yes
  • Sign Shape Rectangle
  • Sign Legend Color White
  • Sign Subject Matter Parking
  • Sign Background Color Blue
  • Printed Language No Text

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list