Skip Content
SIGN HANDICAPPED 14X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN HANDICAPPED 14X10

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY91372
  • Mfr. Model # 91372
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Handicap Parking Sign
  • Height 14"
  • Width 10"
  • Legend No Legend
  • Operating Temp. Range -40 Degrees F - 230 Degrees F
  • Symbol Handicap w/L-Arrow
  • Standards ANSI Z53.1-1967: ANSI Z535-2006: OSHA 1910.145
  • Thickness 0.090"
  • Header No Header
  • Legend Style Symbol
  • Sign Material Polyester
  • ANSI Compliant Yes
  • UV Resistant No
  • Sign Mounting Style Adhesive Surface
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective
  • Double-Sided No
  • OSHA Compliant Yes
  • Sign Background Color Blue, White
  • Sign Subject Matter Parking
  • Sign Shape Rectangle
  • Sign Legend Color White
  • Printed Language No Text

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list