Skip Content
SIGN HANDICAP PRKNG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN HANDICAP PRKNG

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY91360
  • Mfr. Model # 91360
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Height 18"
  • Item Handicap Parking Sign
  • Width 12"
  • Legend Handicapped Parking Permit Required
  • Symbol Handicap
  • Standards MUTCD, ISO 9001
  • MUTCD Code G-53
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
  • Legend Style Text and Symbol
  • Operating Temp. Range -40 Degrees F - 176 Degrees F
  • Thickness 0.090"
  • Header No Header
  • Sign Material Aluminum
  • UV Resistant No
  • ANSI Compliant Yes
  • Glow-in-the-Dark No
  • Double-Sided No
  • Retroreflective Grade High Intensity Prismatic
  • OSHA Compliant Yes
  • Sign Shape Rectangle
  • Sign Subject Matter Parking
  • Sign Legend Color White
  • Printed Language English
  • Sign Background Color Blue

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list