Skip Content
SIGN HANDICAP PRKNG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN HANDICAP PRKNG

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY91356
  • Mfr. Model # 91356
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.4 lbs

Technical Specs

  • Height 18"
  • Width 12"
  • Item Handicap Parking Sign
  • Legend Handicapped Parking Towing Enforced
  • Symbol Handicap
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
  • Standards MUTCD, ISO 9001
  • Legend Style Text and Symbol
  • Header No Header
  • Thickness 0.090"
  • Sign Material Aluminum
  • UV Resistant No
  • ANSI Compliant Yes
  • Glow-in-the-Dark No
  • Double-Sided No
  • Retroreflective Grade High Intensity Prismatic
  • OSHA Compliant Yes
  • Sign Shape Rectangle
  • Sign Subject Matter Parking
  • Sign Legend Color White
  • Printed Language English
  • Sign Background Color Blue

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List