Skip Content
SIGN HAND ALS FOR SHOVEL... close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN HAND ALS FOR SHOVEL...

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY25048
  • Mfr. Model # 25048
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.32 lbs

Technical Specs

  • Height 10"
  • Item Safety Sign
  • Width 7"
  • Thickness 0.060"
  • Legend Hand Signals For Shovel-Crane Operation (w/Picto)
  • Double-Sided No
  • Glow-in-the-Dark No
  • ANSI Compliant Yes
  • Retroreflective Grade Not Retroreflective
  • Operating Temp. Range -40 Degrees F - 176 Degrees F
  • UV Resistant No
  • OSHA Compliant Yes
  • Sign Shape Rectangle
  • Legend Style Text and Symbol
  • Standards ANSI Z53.1-1967: ANSI Z535-2006: OSHA 1910.145
  • Header No Header
  • Sign Material Plastic
  • Sign Subject Matter Crane and Hoists
  • Sign Legend Color Black
  • Sign Background Color White
  • Printed Language English
  • Sign Mounting Style With Mounting Holes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list