Skip Content
SIGN GREEN AT WORK REPRT LEAK 14X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN GREEN AT WORK REPRT LEAK 14X10

ZING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ZNG2042
  • Mfr. Model # 2042
  • UNSPSC # 55121718
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.28 lbs

Technical Specs

  • Height 14"
  • Item Conservation Sign
  • Width 10"
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
  • Legend Style Text
  • Green Certification or Other Recognition UL Environment Claims Validation
  • Header Green@Work(TM)
  • Glow-in-the-Dark No
  • UV Resistant No
  • Header Legend Color White
  • Header Background Color Green
  • Sign Shape Rectangle
  • Legend Green@Work(TM) Report All Water Leaks
  • Sign Material Plastic
  • Sign Legend Color Black
  • Sign Subject Matter Recycling
  • Sign Background Color White
  • Printed Language English
  • Sign Mounting Style Surface

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list