Skip Content
SIGN GREEN AT WORK REDUC DFECT 7X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN GREEN AT WORK REDUC DFECT 7X10

ZING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ZNG1036
  • Mfr. Model # 1036
  • UNSPSC # 55121718
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.14 lbs

Technical Specs

  • Height 7"
  • Width 10"
  • Item Conservation Sign
  • Green Certification or Other Recognition UL Environment Claims Validation
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
  • Legend Style Text
  • Header Green@Work(TM)
  • UV Resistant No
  • Glow-in-the-Dark No
  • Header Legend Color White
  • Sign Shape Rectangle
  • Header Background Color Green
  • Legend Green@Work(TM) How Can Defects Be Reduced
  • Sign Material Plastic
  • Sign Subject Matter Recycling
  • Sign Legend Color Black
  • Sign Background Color White
  • Printed Language English
  • Sign Mounting Style Surface

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list