SIGN GREEN AT WORK REDUC DFCT 14X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SIGN GREEN AT WORK REDUC DFCT 14X10

ZING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ZNG2036
  • Mfr. Model # 2036
  • UNSPSC # 55121718
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.28 lbs

Technical Specs

  • Height 14"
  • Item Conservation Sign
  • Width 10"
  • Legend Style Text
  • Header Green@Work(TM)
  • Header Background Color Green
  • UV Resistant No
  • Glow-in-the-Dark No
  • Sign Shape Rectangle
  • Header Legend Color White
  • Legend Green@Work(TM) How Can Defects Be Reduced
  • Sign Material Plastic
  • Sign Subject Matter Recycling
  • Printed Language English
  • Sign Background Color White
  • Sign Legend Color Black
  • Sign Mounting Style Surface
  • Environmental Claim Recycled Content

Compliance and Restrictions

  • Environmentally Friendly

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list