Skip Content
SIGN GREEN AT WORK RECYCLE TRI SLIM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN GREEN AT WORK RECYCLE TRI SLIM

ZING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ZNG4039
  • Mfr. Model # 4039
  • UNSPSC # 55121718
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.41 lbs

Product Details

Green Work(TM) Signs and Posters

Technical Specs

  • Item 3 Sided Recycle
  • UV Resistant No
  • Glow-in-the-Dark No
  • Double-Sided Yes
  • Header Legend Color White
  • Header Background Color Green
  • Width 9"
  • Legend Green@Work(TM) Recycle
  • Height 12"
  • Header Green@Work
  • Thickness 0.250"
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
  • Green Certification or Other Recognition UL Environment Claims Validation
  • Legend Style Text and Symbol
  • Sign Material Plastic
  • Sign Subject Matter Recycling
  • Sign Background Color Green, White
  • Sign Legend Color Black
  • Printed Language English
  • Sign Mounting Style With Mounting Holes, V-Shaped

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list