Skip Content
SIGN GREEN AT WORK RECYCLE 7X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SIGN GREEN AT WORK RECYCLE 7X10

ZING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ZNG1039
  • Mfr. Model # 1039
  • UNSPSC # 55121718
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.14 lbs

Product Details

Green Work(TM) Signs and Posters

Technical Specs

  • Item Recycle Here
  • UV Resistant No
  • Glow-in-the-Dark No
  • Sign Shape Rectangle
  • Header Legend Color White
  • Header Background Color Green
  • Width 10"
  • Height 7"
  • Legend Green@Work(TM) Recycle
  • Thickness 0.065"
  • Header Green@Work
  • Legend Style Text and Symbol
  • Sign Material Plastic
  • Sign Subject Matter Recycling
  • Sign Background Color Green, White
  • Sign Legend Color Black
  • Printed Language English
  • Sign Mounting Style Surface

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list