Skip Content
SIGN GREEN AT WORK RCYCLE PAPER TRI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN GREEN AT WORK RCYCLE PAPER TRI

ZING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ZNG3021
  • Mfr. Model # 3021
  • UNSPSC # 55121718
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.43 lbs

Technical Specs

  • Height 7-1/2"
  • Item Recycling Sign
  • Width 20"
  • Green Certification or Other Recognition UL Environment Claims Validation
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
  • Legend Style Text and Symbol
  • Header Green@Work(TM)
  • Double-Sided Yes
  • Glow-in-the-Dark No
  • UV Resistant No
  • Header Background Color Green
  • Header Legend Color White
  • Sign Shape Rectangle
  • Legend Green@Work(TM) Office Paper
  • Sign Material Plastic
  • Sign Subject Matter Recycling
  • Sign Background Color Green, White
  • Sign Legend Color Black
  • Printed Language English
  • Sign Mounting Style With Mounting Holes, V-Shaped

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list