Skip Content
SIGN GREEN AT WORK RCYCL CRTN 14X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN GREEN AT WORK RCYCL CRTN 14X10

ZING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ZNG2049
  • Mfr. Model # 2049
  • UNSPSC # 55121718
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.28 lbs

Technical Specs

  • Height 14"
  • Width 10"
  • Item Recycling Sign
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
  • Green Certification or Other Recognition UL Environment Claims Validation
  • Legend Style Text and Symbol
  • Header Green@Work(TM)
  • Header Legend Color White
  • UV Resistant No
  • Sign Shape Rectangle
  • Glow-in-the-Dark No
  • Header Background Color Green
  • Legend Green@Work(TM) Cartons
  • Sign Material Plastic
  • Sign Legend Color Black
  • Sign Subject Matter Recycling
  • Printed Language English
  • Sign Background Color Green, White
  • Sign Mounting Style Surface

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list