Skip Content
SIGN GREEN AT WORK PLSTC ONLY 14X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN GREEN AT WORK PLSTC ONLY 14X10

ZING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ZNG2031
  • Mfr. Model # 2031
  • UNSPSC # 55121718
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.28 lbs

Product Details

Green Work(TM) Signs and Posters

Technical Specs

  • Item Recycle Plastic Only
  • UV Resistant No
  • Glow-in-the-Dark No
  • Header Legend Color White
  • Sign Shape Rectangle
  • Header Background Color Green
  • Height 14"
  • Legend Green@Work(TM) Plastic Only
  • Width 10"
  • Thickness 0.065"
  • Header Green@Work
  • Green Certification or Other Recognition UL Environment Claims Validation
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
  • Legend Style Text and Symbol
  • Sign Material Plastic
  • Printed Language English
  • Sign Subject Matter Recycling
  • Sign Legend Color Black
  • Sign Background Color Green, White
  • Sign Mounting Style Surface

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List