Skip Content
SIGN GREEN AT WORK PAPER ONLY TRI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN GREEN AT WORK PAPER ONLY TRI

ZING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ZNG3026
  • Mfr. Model # 3026
  • UNSPSC # 55121718
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.43 lbs

Technical Specs

  • Height 7-1/2"
  • Item Recycling Sign
  • Width 20"
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
  • Green Certification or Other Recognition UL Environment Claims Validation
  • Legend Style Text and Symbol
  • Header Green@Work(TM)
  • UV Resistant No
  • Sign Shape Rectangle
  • Header Legend Color White
  • Double-Sided Yes
  • Header Background Color Green
  • Glow-in-the-Dark No
  • Legend Green@Work(TM) Recyclable Paper Only
  • Sign Material Plastic
  • Sign Legend Color Black
  • Sign Subject Matter Recycling
  • Sign Background Color Green, White
  • Printed Language English
  • Sign Mounting Style With Mounting Holes, V-Shaped

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list