Skip Content
SIGN GREEN AT WORK NEWSPAPER 7X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN GREEN AT WORK NEWSPAPER 7X10

ZING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ZNG1022
  • Mfr. Model # 1022
  • UNSPSC # 55121718
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.14 lbs

Technical Specs

  • Width 10"
  • Height 7"
  • Item Recycling Sign
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
  • Green Certification or Other Recognition UL Environment Claims Validation
  • Legend Style Text and Symbol
  • Header Green@Work(TM)
  • Header Legend Color White
  • Glow-in-the-Dark No
  • UV Resistant No
  • Sign Shape Rectangle
  • Header Background Color Green
  • Legend Green@Work(TM) Newspaper
  • Sign Material Plastic
  • Sign Legend Color Black
  • Sign Subject Matter Recycling
  • Sign Background Color Green, White
  • Printed Language English
  • Sign Mounting Style Surface

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List