Skip Content
SIGN GREEN AT WORK LIGHTS OFF 7X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN GREEN AT WORK LIGHTS OFF 7X10

ZING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ZNG1006
  • Mfr. Model # 1006
  • UNSPSC # 55121718
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.14 lbs

Technical Specs

  • Item Conservation Sign
  • Width 10"
  • Height 7"
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
  • Green Certification or Other Recognition UL Environment Claims Validation
  • Legend Style Text
  • Header Green@Work(TM)
  • Sign Shape Rectangle
  • UV Resistant No
  • Glow-in-the-Dark No
  • Thickness 0.065"
  • Legend Green@Work(TM) Turn Off Lights When Not In Use
  • Sign Material Plastic
  • Sign Subject Matter Facility
  • Printed Language English
  • Sign Mounting Style Surface

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list