Skip Content
SIGN GREEN AT WORK GLASS ONLY TRI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN GREEN AT WORK GLASS ONLY TRI

ZING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ZNG3030
  • Mfr. Model # 3030
  • UNSPSC # 55121718
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.43 lbs

Technical Specs

  • Height 7-1/2"
  • Item Recycling Sign
  • Width 20"
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
  • Green Certification or Other Recognition UL Environment Claims Validation
  • Legend Style Text and Symbol
  • Header Green@Work(TM)
  • UV Resistant No
  • Double-Sided Yes
  • Glow-in-the-Dark No
  • Sign Shape Rectangle
  • Header Legend Color White
  • Header Background Color Green
  • Legend Green@Work(TM) Glass Only
  • Sign Material Plastic
  • Sign Subject Matter Recycling
  • Sign Legend Color Black
  • Sign Background Color Green, White
  • Printed Language English
  • Sign Mounting Style With Mounting Holes, V-Shaped

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List