SIGN GREEN AT WORK GLASS ONLY 14X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SIGN GREEN AT WORK GLASS ONLY 14X10

ZING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ZNG2030
  • Mfr. Model # 2030
  • UNSPSC # 55121718
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.28 lbs

Product Details

Green Work(TM) Signs and Posters

Technical Specs

  • Item Recycle Glass Only
  • UV Resistant No
  • Glow-in-the-Dark No
  • Header Legend Color White
  • Sign Shape Rectangle
  • Header Background Color Green
  • Legend Green@Work(TM) Glass Only
  • Height 14"
  • Width 10"
  • Header Green@Work
  • Thickness 0.065"
  • Legend Style Text and Symbol
  • Sign Material Plastic
  • Printed Language English
  • Sign Background Color Green, White
  • Sign Legend Color Black
  • Sign Subject Matter Recycling
  • Sign Mounting Style Surface
  • Environmental Claim Recycled Content

Compliance and Restrictions

  • Environmentally Friendly

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list