Skip Content
SIGN GREEN AT WORK FRKLIFT USE 7X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN GREEN AT WORK FRKLIFT USE 7X10

ZING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ZNG1051
  • Mfr. Model # 1051
  • UNSPSC # 55121718
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.14 lbs

Technical Specs

  • Width 10"
  • Height 7"
  • Item Conservation Sign
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
  • Green Certification or Other Recognition UL Environment Claims Validation
  • Legend Style Text
  • Header Green@Work(TM)
  • UV Resistant No
  • Sign Shape Rectangle
  • Header Legend Color White
  • Glow-in-the-Dark No
  • Header Background Color Green
  • Legend Green@Work(TM) Eliminate Unnecessary Use of Forklifts
  • Sign Material Plastic
  • Sign Subject Matter Lift Truck Traffic
  • Sign Legend Color Black
  • Sign Background Color White
  • Printed Language English
  • Sign Mounting Style Surface

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list