Skip Content
SIGN GREEN AT WORK ENVIRONMENT 7X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN GREEN AT WORK ENVIRONMENT 7X10

ZING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ZNG1000
  • Mfr. Model # 1000
  • UNSPSC # 55121718
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.14 lbs

Product Details

Green Work(TM) Signs and Posters

Technical Specs

  • Item We Support a Green Work Environment
  • UV Resistant No
  • Glow-in-the-Dark No
  • Sign Shape Rectangle
  • Height 7"
  • Width 10"
  • Legend Green@Work(TM) We Support a Greener Work Environment
  • Thickness 0.065"
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
  • Header Green@Work(TM)
  • Green Certification or Other Recognition UL Environment Claims Validation
  • Legend Style Text
  • Sign Subject Matter Facility
  • Sign Material Plastic
  • Printed Language English
  • Sign Mounting Style Surface

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list