Skip Content
SIGN GREEN AT WORK CATALOGS 14X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN GREEN AT WORK CATALOGS 14X10

ZING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ZNG2033
  • Mfr. Model # 2033
  • UNSPSC # 55121718
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.28 lbs

Technical Specs

  • Height 14"
  • Width 10"
  • Item Recycling Sign
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
  • Green Certification or Other Recognition UL Environment Claims Validation
  • Legend Style Text
  • Header Green@Work(TM)
  • Sign Shape Rectangle
  • Glow-in-the-Dark No
  • Header Legend Color White
  • UV Resistant No
  • Header Background Color Green
  • Legend Green@Work(TM) Recycle Magazines Catalogs and Newspapers
  • Thickness 0.065"
  • Sign Material Plastic
  • Sign Subject Matter Recycling
  • Sign Legend Color Black
  • Printed Language English
  • Sign Background Color Green, White
  • Sign Mounting Style Surface

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List