Skip Content
SIGN GREEN AT WORK CANS ONLY 7X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN GREEN AT WORK CANS ONLY 7X10

ZING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ZNG1028
  • Mfr. Model # 1028
  • UNSPSC # 55121718
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.14 lbs

Product Details

Green Work(TM) Signs and Posters

Technical Specs

  • Item Recycle Aluminum Cans Only
  • Header Legend Color White
  • Glow-in-the-Dark No
  • UV Resistant No
  • Header Background Color Green
  • Sign Shape Rectangle
  • Height 7"
  • Width 10"
  • Legend Green@Work(TM) Aluminum Cans Only
  • Thickness 0.065"
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
  • Header Green@Work
  • Green Certification or Other Recognition UL Environment Claims Validation
  • Sign Material Plastic
  • Legend Style Text and Symbol
  • Sign Subject Matter Recycling
  • Sign Legend Color Black
  • Printed Language English
  • Sign Background Color Green, White
  • Sign Mounting Style Surface

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list