Skip Content
SIGN GREEN AT WORK CANS ONLY 14X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN GREEN AT WORK CANS ONLY 14X10

ZING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ZNG2028
  • Mfr. Model # 2028
  • UNSPSC # 55121718
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.28 lbs

Technical Specs

  • Item Recycling Sign
  • Height 14"
  • Width 10"
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
  • Green Certification or Other Recognition UL Environment Claims Validation
  • Legend Style Text and Symbol
  • Header Green@Work(TM)
  • Glow-in-the-Dark No
  • UV Resistant No
  • Header Legend Color White
  • Header Background Color Green
  • Sign Shape Rectangle
  • Legend Green@Work(TM) Aluminum Cans Only
  • Thickness 0.065"
  • Sign Material Plastic
  • Sign Subject Matter Recycling
  • Sign Background Color Green, White
  • Sign Legend Color Black
  • Printed Language English
  • Sign Mounting Style Surface

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list