Skip Content
SIGN GREEN AT WORK AL CANS ONLY TRI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN GREEN AT WORK AL CANS ONLY TRI

ZING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ZNG3028
  • Mfr. Model # 3028
  • UNSPSC # 55121718
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.43 lbs

Technical Specs

  • Width 20"
  • Height 7-1/2"
  • Item Recycling Sign
  • Green Certification or Other Recognition UL Environment Claims Validation
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
  • Legend Style Text and Symbol
  • Header Green@Work(TM)
  • UV Resistant No
  • Glow-in-the-Dark No
  • Double-Sided Yes
  • Sign Shape Rectangle
  • Header Legend Color White
  • Header Background Color Green
  • Legend Green@Work(TM) Aluminum Cans Only
  • Sign Material Plastic
  • Sign Subject Matter Recycling
  • Sign Legend Color Black
  • Sign Background Color Green, White
  • Printed Language English
  • Sign Mounting Style With Mounting Holes, V-Shaped

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list