Skip Content
SIGN GO SLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN GO SLOW

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY75115
  • Mfr. Model # 75115
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • Height 14"
  • Item Danger Sign
  • Width 20"
  • Material Fiberglass
  • Legend Go Slow Sound Signal
  • Legend/Background Color Black and Red/White
  • Thickness 100 Mil
  • Standards ANSI Z535 and OSHA 1910.145
  • Mounting Style Surface
  • Subject Matter Vehicles or Traffic
  • Legend Style Text
  • Language English
  • Header Danger

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list