SIGN FUEL STORAGE NO SMOKING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SIGN FUEL STORAGE NO SMOKING

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY42650
  • Mfr. Model # 42650
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Width 10"
  • Legend Fuel Storage No Smoking
  • Item Danger No Smoking Sign
  • Height 14"
  • Legend Style Text
  • Standards ANSI Z535 and OSHA 1910.106(e)(6)
  • Thickness 44 Mil
  • Header Danger
  • Operating Temp. Range -40 Degrees F - 230 Degrees F
  • Sign Material Aluminum
  • ANSI Compliant Yes
  • UV Resistant No
  • Sign Mounting Style With Mounting Holes
  • Glow-in-the-Dark No
  • Double-Sided No
  • Retroreflective Grade Not Retroreflective
  • OSHA Compliant Yes
  • Header Legend Color White
  • Sign Shape Rectangle
  • Sign Subject Matter No Smoking
  • Header Background Color Black, Red
  • Sign Legend Color Black
  • Printed Language English
  • Sign Background Color White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list