Skip Content
SIGN FOOT PROTECTION REQUIRED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN FOOT PROTECTION REQUIRED

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY42994
  • Mfr. Model # 42994
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.54 lbs

Technical Specs

  • Item Caution Sign
  • Height 10"
  • Material B-555 Aluminum
  • Legend Foot Protection Required
  • Width 14"
  • Language English
  • Mounting Style Surface
  • Legend/Background Color Black/Yellow
  • Thickness 0.035"
  • Subject Matter Personal Protection
  • Legend Style Text
  • Header Caution

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list