Skip Content
SIGN FLOOR YELLOW 24IN 2 SIDED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN FLOOR YELLOW 24IN 2 SIDED

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGJ6DMH2
  • Mfr. Model # 6DMH2
  • UNSPSC # 55121704
  • CATALOGUE PAGE # 2273
  • Shipping Weight 1.98 lbs

Product Details

Floor Sign, 2 Sided, Visual Warning Application Application, Size 24, Width (In.) 12, Color Yellow, Legend Caution Wet Floor, Material 85 Percent LDPE and 15 Percent HDPE plastic material

Technical Specs

  • Item Caution Wet Floor
  • Legend Style Text and Symbol
  • Height 24.8"
  • Width 12"
  • Legend Caution Wet Floor
  • Header Caution
  • Sign Material Plastic
  • UV Resistant No
  • Glow-in-the-Dark No
  • Header Legend Color Red
  • Sign Subject Matter Accident Prevention
  • Header Background Color Yellow
  • Sign Background Color Yellow
  • Sign Legend Color Black
  • Printed Language English

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list