SIGN FLOOR STOP 17IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SIGN FLOOR STOP 17IN

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFMFS2217
  • Mfr. Model # MFS2217
  • UNSPSC # 55121704
  • CATALOGUE PAGE # 2274
  • Shipping Weight 0.23 lbs

Product Details

Non-slip vinyl surface, 17 inch diameter. Pebble textured. Able to withstand heavy pedestrian traffic. Permanent acrylic adhesive back with peel off liner.

Technical Specs

  • Item Stop
  • Height 17"
  • Width 17"
  • Legend Stop
  • Thickness 0.020"
  • Operating Temp. Range -20 Degrees F - 140 Degrees F
  • Standards OSHA 29 CFR 1910.145: ANSI Z535
  • Header No Header
  • Legend Style Text and Symbol
  • Sign Material Vinyl
  • UV Resistant No
  • ANSI Compliant Yes
  • Sign Mounting Style Adhesive Floor
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective
  • Double-Sided No
  • OSHA Compliant Yes
  • Sign Shape Circle
  • Sign Subject Matter Road Traffic Control
  • Sign Legend Color White
  • Sign Background Color Red
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list