Skip Content
SIGN FLOOR SFTY 17IN DIA RED/WHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN FLOOR SFTY 17IN DIA RED/WHT

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY49064
  • Mfr. Model # 49064
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Height 17"
  • Item Fire Extinguisher Sign
  • Width 17"
  • Legend Fire Extinguisher
  • Legend Style Text and Symbol
  • Standards ANSI Z53.1-1967: ANSI Z535-2006: OSHA 1910.145
  • Thickness 0.012"
  • Operating Temp. Range -40 Degrees F - 158 Degrees F
  • Header No Header
  • Sign Material Vinyl
  • UV Resistant No
  • ANSI Compliant Yes
  • Sign Mounting Style Adhesive Surface
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective
  • OSHA Compliant Yes
  • Double-Sided No
  • Sign Shape Circle
  • Sign Legend Color White
  • Sign Subject Matter Fire Equipment
  • Sign Background Color Red, White
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list