Skip Content
SIGN FLOOR SFTY 17IN DIA BLK/YEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN FLOOR SFTY 17IN DIA BLK/YEL

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY49807
  • Mfr. Model # 49807
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Height 17"
  • Width 17"
  • Item Caution Sign
  • Legend Watch Your Step
  • Legend Style Text and Symbol
  • ANSI Compliant Yes
  • Operating Temp. Range -40 Degrees F - 158 Degrees F
  • UV Resistant No
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective
  • OSHA Compliant Yes
  • Double-Sided No
  • Sign Shape Circle
  • Thickness 0.012"
  • Standards ANSI Z53.1-1967: ANSI Z535-2006: OSHA 1910.145
  • Header No Header
  • Sign Material Vinyl
  • Sign Subject Matter Accident Prevention
  • Printed Language English
  • Sign Legend Color Black
  • Sign Background Color Yellow
  • Sign Mounting Style Adhesive Surface

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list