Skip Content
SIGN FLOOR FIRE EXT 24INX36IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN FLOOR FIRE EXT 24INX36IN

SHIELDMARK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SHMFE2436
  • Mfr. Model # FE2436
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.15 lbs

Technical Specs

  • Height 24"
  • Item Floor Fire Exit Sign
  • Width 36"
  • Legend Do Not Block
  • Glow-in-the-Dark No
  • UV Resistant No
  • Sign Subject Matter Keep Clear

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list