SIGN FLOOR ELCTRC PNL 24INX36IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SIGN FLOOR ELCTRC PNL 24INX36IN

SHIELDMARK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SHMEP2436
  • Mfr. Model # EP2436
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Technical Specs

  • Height 24"
  • Width 36"
  • Item Floor Electrical Panel Sign
  • UV Resistant No
  • Glow-in-the-Dark No
  • Sign Subject Matter Keep Clear
  • Legend Keep Clear Do Not Block
  • Header No Header
  • Legend Style Text
  • Sign Background Color White
  • Sign Legend Color Black
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list