Skip Content
SIGN FLOOR BLACK/YELLOW 14X20IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN FLOOR BLACK/YELLOW 14X20IN

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFPSR670
  • Mfr. Model # PSR670
  • UNSPSC # 55121704
  • CATALOGUE PAGE # 2274
  • Shipping Weight 0.26 lbs

Product Details

Slip-Gard(TM) Mat-Style Floor Signs - Keep Asile Clear message.

Technical Specs

  • Item Keep Aisle Clear
  • UV Resistant Yes
  • ANSI Compliant No
  • Retroreflective Grade Not Retroreflective
  • Double-Sided No
  • Glow-in-the-Dark No
  • OSHA Compliant Yes
  • Sign Shape Rectangle
  • Width 14"
  • Legend Keep Aisle Clear
  • Height 20"
  • Header No Header
  • Sign Material Vinyl
  • Sign Subject Matter Keep Clear
  • Sign Background Color Yellow
  • Sign Legend Color Black

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list