Skip Content
SIGN FLAMMABLE ETC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN FLAMMABLE ETC

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY72255
  • Mfr. Model # 72255
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • Item No Smoking Sign
  • Width 20"
  • Legend Style Text
  • Thickness 100 Mil
  • Height 14"
  • Standards ANSI Z53.1-1967: ANSI Z535-2006: OSHA 1910.145
  • Operating Temp. Range -40 Degrees F - 194 Degrees F
  • Legend No Smoking Or Open Flame Within __ Feet
  • ANSI Compliant Yes
  • Header Flammable
  • UV Resistant No
  • Sign Material Fiberglass
  • Sign Mounting Style With Mounting Holes
  • Retroreflective Grade Not Retroreflective
  • Glow-in-the-Dark No
  • Sign Shape Rectangle
  • Double-Sided No
  • OSHA Compliant Yes
  • Sign Subject Matter No Smoking
  • Sign Background Color Red
  • Printed Language English
  • Sign Legend Color White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list