Skip Content
SIGN FIRST AID N/H 7X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN FIRST AID N/H 7X10

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY41229
  • Mfr. Model # 41229
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Legend Eye Wash Station
  • Height 7"
  • Item Eye Wash Sign
  • Width 10"
  • Legend Style Text
  • Standards ISO 9001
  • Glow-in-the-Dark No
  • Operating Temp. Range -40 Degrees F - 230 Degrees F
  • UV Resistant No
  • ANSI Compliant Yes
  • Double-Sided No
  • Retroreflective Grade Not Retroreflective
  • OSHA Compliant Yes
  • Sign Shape Rectangle
  • Thickness 0.035"
  • Header No Header
  • Sign Material Aluminum
  • Sign Subject Matter Eyewash and Shower
  • Sign Legend Color White
  • Printed Language English
  • Sign Background Color Green, White
  • Sign Mounting Style With Mounting Holes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list