SIGN FIRST AID N/H 7X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SIGN FIRST AID N/H 7X10

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY22680
  • Mfr. Model # 22680
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.32 lbs

Technical Specs

  • Height 7"
  • Item Safety Sign
  • Width 10"
  • Legend How To Lift Correctly… (w/Picto)
  • Thickness 0.060"
  • Operating Temp. Range -40 Degrees F - 176 Degrees F
  • UV Resistant No
  • ANSI Compliant Yes
  • Double-Sided No
  • Retroreflective Grade Not Retroreflective
  • Glow-in-the-Dark No
  • OSHA Compliant Yes
  • Sign Shape Rectangle
  • Standards ANSI Z53.1-1967: ANSI Z535-2006: OSHA 1910.145
  • Sign Material Plastic
  • Header No Header
  • Legend Style Text and Symbol
  • Sign Background Color White
  • Sign Legend Color Blue
  • Sign Subject Matter Safety Incentive and Motivational
  • Printed Language English
  • Sign Mounting Style With Mounting Holes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list