Skip Content
SIGN FIRST AID N/H 7X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN FIRST AID N/H 7X10

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY22678
  • Mfr. Model # 22678
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.32 lbs

Technical Specs

  • Height 7"
  • Item Safety Sign
  • Width 10"
  • Thickness 0.060"
  • Legend In Case Of Emergency Dial 911
  • UV Resistant No
  • Operating Temp. Range -40 Degrees F - 176 Degrees F
  • ANSI Compliant Yes
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective
  • Double-Sided No
  • OSHA Compliant Yes
  • Sign Shape Rectangle
  • Standards ANSI Z53.1-1967: ANSI Z535-2006: OSHA 1910.145
  • Header No Header
  • Sign Material Plastic
  • Legend Style Text
  • Sign Subject Matter Information
  • Sign Legend Color Red
  • Printed Language English
  • Sign Background Color White
  • Sign Mounting Style With Mounting Holes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list