SIGN FIRST AID N/H 7X10 TB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SIGN FIRST AID N/H 7X10 TB

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY85354
  • Mfr. Model # 85354
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Legend Style Text
  • Operating Temp. Range -40 Degrees F - 230 Degrees F
  • ANSI Compliant Yes
  • UV Resistant No
  • Retroreflective Grade Not Retroreflective
  • Glow-in-the-Dark No
  • OSHA Compliant Yes
  • Double-Sided No
  • Sign Shape Rectangle
  • Height 7"
  • Item Eye Wash Sign
  • Width 10"
  • Legend Eye Wash Station.
  • Thickness 0.010"
  • Standards ANSI Z53.1-1967: ANSI Z535-2006: OSHA 1910.145
  • Header No Header
  • Sign Material Plastic
  • Sign Subject Matter Eyewash and Shower
  • Printed Language English
  • Sign Background Color Green, White
  • Sign Legend Color White
  • Sign Mounting Style Adhesive Surface

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list