Skip Content
SIGN FIRST AID N/H 3 1/2 X 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN FIRST AID N/H 3 1/2 X 10

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY85356
  • Mfr. Model # 85356
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Height 3-1/2"
  • Item Fire Blanket Sign
  • Width 10"
  • Standards OSHA 1910.252(f)(13) and 1910.151(b)
  • Legend Fire Blanket
  • Legend Style Text and Symbol
  • Thickness 6 Mil
  • ANSI Compliant Yes
  • Operating Temp. Range -40 Degrees F - 230 Degrees F
  • UV Resistant No
  • Header No Header
  • Sign Mounting Style Adhesive Surface
  • Sign Material Plastic
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective
  • Sign Shape Rectangle
  • Double-Sided No
  • OSHA Compliant Yes
  • Sign Subject Matter Fire Equipment
  • Printed Language English
  • Sign Legend Color Black, Green
  • Sign Background Color White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list