Skip Content
SIGN FIRST AID N/H 3 1/2 X 10 TB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN FIRST AID N/H 3 1/2 X 10 TB

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY85359
  • Mfr. Model # 85359
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Legend Style Text and Symbol
  • UV Resistant No
  • ANSI Compliant Yes
  • Operating Temp. Range -40 Degrees F - 230 Degrees F
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective
  • OSHA Compliant Yes
  • Sign Shape Rectangle
  • Double-Sided No
  • Height 3-1/2"
  • Width 10"
  • Item First Aid Sign
  • Legend First Aid
  • Thickness 0.010"
  • Standards ANSI Z53.1-1967: ANSI Z535-2006: OSHA 1910.145
  • Header No Header
  • Sign Material Plastic
  • Sign Subject Matter First Aid
  • Sign Legend Color Black, Green
  • Printed Language English
  • Sign Background Color White
  • Sign Mounting Style Adhesive Surface

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list