SIGN FIRST AID N/H 10X14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SIGN FIRST AID N/H 10X14

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY85350
  • Mfr. Model # 85350
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Item Eye Wash Sign
  • Height 10"
  • Width 14"
  • Legend Eye Wash
  • Standards ISO 9001
  • Legend Style Text
  • Operating Temp. Range -40 Degrees F - 230 Degrees F
  • Glow-in-the-Dark No
  • ANSI Compliant Yes
  • Retroreflective Grade Not Retroreflective
  • UV Resistant No
  • OSHA Compliant Yes
  • Double-Sided No
  • Sign Shape Rectangle
  • Thickness 0.010"
  • Header No Header
  • Sign Material Plastic
  • Sign Subject Matter Eyewash and Shower
  • Sign Legend Color Green
  • Printed Language English
  • Sign Background Color White
  • Sign Mounting Style Adhesive Surface

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list